Apply to be a TradeMaster!
Main product image of Basic End Cap, R32
Magnifying glass
Hover image to zoom

Basic End Cap, R32

SKU:
A2080032
Rating:
(1)
Q&A:
(1)
Basic End Cap, R32
Magnifying glass
Hover image to zoom
$23.36 each
In Stock
In Stock
Get 13 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Standards Met
ASTM F1960, NSF, ASTM F877 Standards Met
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Warranty
10 Year Warranty

Description

–
Basic End Cap is used with 1-1/4" Brass Manifolds. Required Gasket is included.

Specs

–
Material:

Brass

Application:

Heating

Max Pressure (PSI):

200

Standards Met:

ASTM F1960

NSF

ASTM F877

Max Temp (F):

200°F

Warranty:

10 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

PexSupply.com always comes threw

I have an old manifold system and needed parts.could not find them at the plumbing store in town. I buy all my plumbing supplies from Pex,if they don't have it they will try to find it for you and CHAT is GREAT. Thank You, Paul
Pete
union city,PA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the thread diameter?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The diameter of the cap, from thread to thread, is approximately 1-1/2".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy