Pros, Join Our TradeMaster Program!
Description
The high-flow rate visual meter (A2640027) is used with the A2610000 series TruFLOW manifolds. Features R20 male thread to connect with R20 threaded fitting assemblies.
Hide Description
Manuals (2)
Specs
Flow Range (GPM):

0.25 to 2.0 gpm

Warranty:

10 Year

Connection Size:

R20

Material:

Brass

Tubing Compatibility:

PEX PEX-AL-PEX

Manifold Compatibility:

EP Truflow Truflow

×
3 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.