Shop Resideo Sale
Main product image of TruFLOW Manifold Supply and Return Ball Valves, Set of 2 (Without Filter & Temp. Gauge)
Magnifying glass
Hover image to zoom

TruFLOW Manifold Supply and Return Ball Valves, Set of 2 (Without Filter & Temp. Gauge)

SKU:
A2631252
Rating:
(1)
Q&A:
(0)
TruFLOW Manifold Supply and Return Ball Valves, Set of 2 (Without Filter & Temp. Gauge)
Magnifying glass
Hover image to zoom
$114.34 each
In Stock
In Stock
Get 15 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Max Temp (F)
220°F Max Temp
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Brass
Product Highlight: Warranty
10 Year Warranty

Description

–
Note: This product does not come with a Filter and Temperature Gauge

Uponor Manifold Supply and Return Ball Valves are R32 male by R32 female that fit directly on Uponor TruFLOW and Engineered Polymer (EP) Heating Manifolds.
  • Supply: 23.8 CV
  • Return: 23.8 CV

Specs

–
Connection Size:

1-1/4"

Max Temp (F):

220°F

Max Pressure (PSI):

145

Material:

Brass

Application:

Accessory

Warranty:

10 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

well made

I used these in a new under-subfloor application. Well-made; work well.
Jaymo
Oella, MD
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy