| Number of Outlets: | 2 |
|---|---|
| Type: | Manifold |
| Fitting System Compatibility: | Expansion PEX PEX Compression |
| Material: | Brass |
| PEX Size: | 3/8" 1/2" 5/8" 5/16" |
| Supply Thread: | R32 |
| Loop Thread: | R20 |
| Application: | Heating |
| Manifold Compatibility: | EP Truflow,Truflow |
| Test Pressure (PSI): | 100 psi (max air) 145 psi (max water) |
| Max Flow (GPM): | 15.4 |
| Flow Capacity (Cv): | 1.35 |
| Max Operating Pressure: | 58 psi at 176°F 72 psi at 158°F 87 psi at 140°F 44 psi at 194°F |
| Height (Inches): | 14" |
| Depth (Inches): | 2.7" |
| Features: | w/ Visual Flow Meters |
Hi Tai. Yes, you can remove the flow meter and replace it with isolation valve SKU: A2670004 - https://www.supplyhouse.com/Uponor-Wirsbo-A2670004-EP-Heating-Manifold-Isolation-Valve-Body-Replacement-Part
Supply House has no installers or technicians on staff to advise on proper installation, but if you have additional questions, you can contact directly at 1-888-594-7726.
The manifold shouldn't be mounted upside down, the flow meters will not work correctly inverted.
These units are not approved for use with domestic hot water.
They can not be directly connected together.
No, the manifolds must be installed upright. Yes they can be separated.
Yes, absolutely.
The EP manifolds cannot be tied together in series. You could tee both of them off of your main line separately, however.
Those fittings will be compatible with the Rifeng pex tubing.
They can be, as long as the system will operate within the manifold's specified temperature and pressure range and the manifold will be able to provide sufficient flow to the radiators.