| Application: | Heat Only |
|---|---|
| Stages: | 1 Heat |
| Programmability: | Programmable 7 Day |
| User Interface: | Push Button |
| Mount: | Horizontal Vertical |
| Options: | Comes with Sensor |
| Power Method: | Hardwired |
| Voltage: | 24V Low voltage |
| Color: | White |
| Height: | 2-7/8" |
| Width: | 2-7/8" |
| Depth (Inches): | 13/16" |
| Weight (lbs): | .46 lbs |
| Power Supply: | 24 VAC +/-10% 1.5 VA 50/60 Hz |
| Ambient Conditions: | 32 to 122°F <90% RH non-condensing Indoor Use Only |
| Control: | Microprocessor PI Control |
| Enclosure Type: | J |
| Sensors: | NTC Thermistor, 10 k ohm @ 77°F |
| Floor Sensor Compatible: | Yes |
| Relays: | 24 V (ac) 2 A-Latching |
| Approvals: | CSA C US FCC ICES |
| Slab/Floor Setting Range: | 34 to 122°F |
| Wireless: | No |
| Humidity Control: | No |