Apply to be a TradeMaster!
Main product image of Two-Wire Thermal Actuator For Stainless-Steel Manifold
Magnifying glass
Hover image to zoom

Two-Wire Thermal Actuator For Stainless-Steel Manifold

SKU:
A3030524
Rating:
(2)
Q&A:
(1)
Two-Wire Thermal Actuator For Stainless-Steel Manifold
Magnifying glass
Hover image to zoom
$49.48 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Warranty
10 Year Warranty

Description

–
The new two-wire Thermal Actuator for Stainless-steel Manifolds (A3030524) completes Uponor's actuator offering for radiant heating and cooling manifolds.

Features:
  • Two-wire, slow-opening, 24VAC
  • Mounts directly to Uponor's Stainless-steel Manifolds
  • Provides individual loop flow control on a multi-zoned manifold (manifold serving more than one zone)

Specs

–
Application:

Zoning

Type:

Thermal

Wiring:

Two-Wire

Voltage:

24V

Warranty:

10 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4-Loop 1" Stainless Steel Radiant Heat Manifold Assembly w/ Flow Meter
SKU: A2700402
Uponor (Wirsbo)

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Controlling four heat zones with one 10 circuit manifold

Fast and easy install actuators on Uponor stainless steel manifold using expandable Taco zone controllers.
BAtnip
Topeka KS
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good price & fast shipping

good price & fast shipping
Bob
maine
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: If I have 2 loops on 1 zone do I use two actuators and tie them together with one thermostat?

Asked by Rich 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, you would.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy