Apply to be a TradeMaster!
Main product image of Quik Trak 7" x 48" x 6 panels (Preassembled Set)
Magnifying glass
Hover image to zoom
Quik Trak 7" x 48" x 6 panels (Preassembled Set)
Magnifying glass
Hover image to zoom
$104.99 each
In Stock
In Stock
Get 305 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum, Wood
Product Highlight: Tubing Compatibility
5/16" Wirsbo hePEX
Product Highlight: Height
1/2"
Product Highlight: Tubing Type
Oxygen Barrier
Product Highlight: Color
Wood

Description

–
To find out the parts and quantities you will need for your application, use our easy, quick and convenient Quik Trak Calculator.

The 1/2" inch plywood panels are attached to an aluminum heat transfer sheet. Use with Wirsbo 5/16" hePEX plus only. 
Consists of six panels fastened together with strapping tape. The panels are staggered (2 inches) on both ends to aid alignment. Use with Wirsbo 5/16" hePEX plus only. One package includes six panels.

Specs

–
Height:

1/2"

Material:

Aluminum

Wood

Application:

5/16" PEX

Tubing Compatibility:

5/16" Wirsbo hePEX

Tubing Type:

Oxygen Barrier

Color:

Wood

Type:

Quik Trak

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

5/16" hePEX - (1000 ft. coil)
SKU: A1220313
Uponor (Wirsbo)

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Was good 10 years ago, JUNK NOW

I used to install a lot of this 10 or so years ago. After awhile not doing radiant I recently used this for my own house. It is not the product it used to be. The boards are not lined up before they tape them! So now if I cut the entire bundle using a chop saw then fan them out they are horribly slanted. Even if you dont cut them they dont line up correctly and square with other panels on the floor. JUNK JUNK JUNK. I WILL BE USING ANOTHER BRAND FROM NOW ON!
KR
NJ
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy