Apply to be a TradeMaster!
Main product image of Quik Trak 12" x 12" Combo 90, 6 Runs
Magnifying glass
Hover image to zoom

Quik Trak 12" x 12" Combo 90, 6 Runs

SKU:
A5060722
Rating:
(0)
Q&A:
(0)
Quik Trak 12" x 12" Combo 90, 6 Runs
Magnifying glass
Hover image to zoom
$20.13 each
In Stock
In Stock
Get 34 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Wood, Aluminum
Product Highlight: Tubing Compatibility
5/16" Wirsbo hePEX
Product Highlight: Height
1/2"
Product Highlight: Tubing Type
Oxygen Barrier
Product Highlight: Color
Wood

Description

–
To find out the parts and quantities you will need for your application, use our easy, quick and convenient Quik Trak Calculator.

Quik Trak combo panel simplifies installations when multiple tubing runs are needed in a tight space back to the manifold. Each panel is shipped with a separate aluminum sheet for installation beneath the panel. Use with 5/16" Wirsbo hePEX tubing only.

Specs

–
Height:

1/2"

Material:

Wood

Aluminum

Application:

5/16" PEX

Tubing Compatibility:

5/16" Wirsbo hePEX

Tubing Type:

Oxygen Barrier

Color:

Wood

Type:

Quik Trak

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Quik Trak 12" x 48" Combo Panel, 6 Runs w/ Return
SKU: A5060712
Uponor (Wirsbo)
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy