Apply to be a TradeMaster!
Main product image of 5/8" Metal Bend Support
Magnifying glass
Hover image to zoom

5/8" Metal Bend Support

SKU:
A5110625
Rating:
(14)
Q&A:
(0)
5/8" Metal Bend Support
Magnifying glass
Hover image to zoom
$2.91 each
In Stock
In Stock
Get 265 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Material
Metal
Product Highlight: Tubing Compatibility
PEX

Description

–
Metal Bend Support (zinc-plated) provides rigid 90-degree bend for PEX tubing.

Specs

–
Application:

5/8" PEX

Warranty:

2 Year

Material:

Metal

Tubing Compatibility:

PEX

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Material
CURRENT ITEM
Product Image of 5/8" Metal Bend Support
5/8" Metal Bend Support
SKU: A5110625
(14)
5/8" PEX
Metal
5/8" PEX
3/4" PEX
Plastic
5/8" PEX
PVC

You May Also Need

Twin Talon for 1/2" & 5/8" & 3/4" PEX Tubing (Bag of 100)
SKU: 555-23
Sioux Chief

Product Reviews

3.5 out of 14 reviews
64% would recommend this product
3.5
out of 14 Reviews
64% would recommend this product
WRITE A REVIEW
5 star
36%
4 star
29%
3 star
7%
2 star
7%
1 star
21%
WRITE A REVIEW

Most Liked Positive Review

Works

works best if you have at least a foot on each side for leverage. Don't expect to pull the PEX after it's in place!
VS

Most Liked Negative Review

Not so good

I bought these to run direct pex lines for my hot water side. I had several of these crimp the lines. To use these I had to bend very slowly.
Showing 1-10 of 14 reviews

Does not work! Your PEX will KINK

Thought this buy would be a no-brainer. Point is, it doesn't actually work. This will KINK your Pex-A line. Don't buy it.
Storm
Brooklyn, NY
1 years ago
Was this review helpful to you?

They work

Much better than the option from Big Orange. Used for PexB, so I don't understand how anyone is kinking their PexA with these.
Sawdust
Glendale AZ
2 years ago
Was this review helpful to you?

Puts a small kink in the bend

No matter how slow you install the pipe, it ends up a bit kinked. Only ok for feeding a toilet or something of low demand.
Improvements of the Home
South Brunswick
5 years ago
Was this review helpful to you?

I would not recommend this

The turn radius is to right and can link the pex just from sitting in the elbow , I stoped using them and started using plastic but the plastic was sold out
elias genovese
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Kinks Uponor Pipe

Had to get some different ones from a local box store with a longer sweep.
d
Southern Pines, NC
6 years ago
Was this review helpful to you?

I will buy again

Work better than plastic bend supports.
Eric
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great support

Good product.
Bro
California
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not so good

I bought these to run direct pex lines for my hot water side. I had several of these crimp the lines. To use these I had to bend very slowly.
arms
warren ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very practical

Makes great bends with pex tubing without kinking the line
bk
Greenbush,MN
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well

I used this product to install some 90° direction changes in a 3/4" Pex water supply line. The intention was to reduce the need for insert fittings and resulting friction. These were just the ticket- easy to use and hold the Pex very well. I also tried some plastic bend supports- disappointing is putting it mildly............ Go with the metal and you will be happy.
deepwoods
Up north, Minnesota
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy