Apply to be a TradeMaster!
Main product image of 1" Thermal Mixing Valve with Union
Magnifying glass
Hover image to zoom

1" Thermal Mixing Valve with Union

SKU:
A5402112
Rating:
(1)
Q&A:
(3)
1" Thermal Mixing Valve with Union
Magnifying glass
Hover image to zoom
$159.75 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Union, Sweat Connection
Product Highlight: Size
1"
Product Highlight: Max Temp (F)
167°F Max Temp
Product Highlight: Min Temp (F)
104°F Min Temp
Product Highlight: Material
Nickel Plated Bronze
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Thermal mixing valves thermostatically control water temperatures between 80°F (27°C) and 165°F (74°C). These non-corrosive reactive valves come with either a 1" connection.

Specs

–
Application:

Mixing

Size:

1"

Connection Type:

Union

Sweat

Material:

Nickel Plated Bronze

Flow Range (GPM):

0.5 to 16 gpm

Max Pressure (PSI):

150

Min Temp (F):

104°F

Max Temp (F):

167°F

Weight (lbs):

2.28 lbs

Operating Temp Range:

104°F to 167°F

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

This product was eacy to install and operate. It holds the set temperature very well.
Dick
Greensboro, NC
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: What is the Cv of this valve ?

Asked by Hojoman 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This valve has a 4.0 Cv.

Was this review helpful to you?

Q: Is this suitable for radiant heating?

Asked by apollonios 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this mixing valve is suitable for use with radiant heating systems .It has an adjustable output temperature range between 80-180 deg F.

Was this review helpful to you?

Q: Is this valve suitable for use in a domestic hot water system?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, this valve is only designed for use in heating systems.

Was this review helpful to you?
- Doug

I called Uponor - the reason it can not be used in domestic hot water systems is because it is not lead free!!

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy