Apply to be a TradeMaster!
Main product image of 1" & 3/4" Thermal Zone Valve, four-wire
Magnifying glass
Hover image to zoom

1" & 3/4" Thermal Zone Valve, four-wire

SKU:
A3011075
Rating:
(1)
Q&A:
(1)
1" & 3/4" Thermal Zone Valve, four-wire
Magnifying glass
Hover image to zoom
$160.76 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
7 Cv
Product Highlight: Size
1", 3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
The Uponor Thermal Zone Valve, four-wire, features 3/4" and 1" sweat connections. It provides flow control for individual terminal units or a singlezone manifold (manifold serving one zone). The Thermal Zone Valve is assembled with the 1-watt Uponor Thermal Actuator, four-wire (A3023522) which includes an end switch for activation of a relay pump, heat plant or other auxiliary devices.

  • 3/4" and 1" sweat adapters
  • New Thermal Actuator, four-wire (A3023522) with lower, 1-watt power consumption

Specs

–
Application:

Zoning

Type:

Zone Valve

Thermal

Size:

1"

3/4"

Connection Type:

Sweat

Voltage:

24V

End Switch:

Yes

Time to Open/Close:

3 to 5 Minutes

Wiring:

Four-Wire

Position:

Normally Closed

Flow Capacity (Cv):

7

Body Pattern:

2-Way

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" ProPEX Fitting Assembly, R20 Thread
SKU: Q4020500
Uponor (Wirsbo)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great item

Very easy to install and works great
Ghebs
Taunton ,mass
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this be installed with the threads directly to a female fitting on the pipe?

Asked by Brandon 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Brandon. This includes 3/4" and 1" sweat adapters to use with copper pipe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy