Apply to be a TradeMaster!
Main product image of Heat-only Thermostat with Touchscreen
Magnifying glass
Hover image to zoom

Heat-only Thermostat with Touchscreen

SKU:
A3100101
Rating:
(62)
Q&A:
(0)
Heat-only Thermostat with Touchscreen
Magnifying glass
Hover image to zoom
$117.01 each
In Stock
In Stock
Get 66 Tomorrow, Sep 15
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V, Low voltage
Product Highlight: Stages
1 Heat
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Hardwired
Product Highlight: Temperature Range (F)
32°F - 104°F

Description

The Uponor Heat-only Thermostat with Touchscreen (A3100101) is designed for precise temperature control of hydronic radiant heating applications.

The thermostat uses fully automatic differential and pulse width modulation (PWM) control functions to ensure each radiant zone is comfortable and energy efficient.

It can operate a radiant heating system based on the air sensor measuring operative temperature, a floor sensor, or a combination of both to provide the optimal level of comfort and control.

The thermostat also allows the use of a floor sensor (A9010599) to measure floor temperature for enhanced comfort and to protect the surface from overheating.

Key features:
  • Operative temperature sensing
  • Two-wire power sharing (easier installation)
  • Capacitive touchscreen
  • Color-enhanced display
  • Slim, aesthetic design

Specs

Application:

Heat Only

Stages:

1 Heat

Programmability:

Non-Programmable

User Interface:

Touchscreen

Mount:

Vertical

Power Method:

Hardwired

Voltage:

24V

Low voltage

Operating Voltage:

24 VAC +/-10%

Temperature Range (F):

32°F - 104°F

Wiring:

Two-Wire

Color:

White

Height (Inches):

5.375"

Width:

3.25"

Depth (Inches):

3/4"

Max. Load:

1.3A at 24 VAC

Warranty:

2 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

You May Also Need

1/2" QS-style Fitting Assembly, R20 Thread
SKU: A4020500
Uponor (Wirsbo)

Product Reviews

3.52 out of 62 reviews
61% would recommend this product
3.52
out of 62 Reviews
61% would recommend this product
WRITE A REVIEW
5 star
45%
4 star
13%
3 star
10%
2 star
13%
1 star
19%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great digital thermostat for in-floor radiant heat

I bought 4 of these about a month ago to replace cheap mercury switch thermostats that were the originally installed thermostats in a 10 year old house. My house only had 2 wires running to each thermostat so I had to buy one that didn't need a 3rd wire for power supply. These new stats are far superior with simple up/down temperature adjustment with digital readout of ambient air temp and temp set point. My house seems to hold a much more consistent temperature. I'll have to wait another month to see how the gas bill compares but it seems the boiler isn't on as much. Hopefully the pulse modulation is working to control temp and boiler run time. Installation was simple with just 2 wires. I highly recommend these for a hydronic in-floor radiant heat system.
VS

Most Liked Negative Review

OK thermostat-instructions could be better

After a lot of frustration and 2 calls to Uponor I have a working thermostat. Instructions only show wiring to an uponor zone control. Thermostat only uses 2 wires which if wired as illustrated in manual will not power the thermostat. You must jumper the common to W terminal on a Taco zone control with a resistor. I suspect this is the same for other brands as well. This whole problem could have been avoided with some better instructions and possibly a wiring diagram for non Uponor zone controls.
Showing 1-10 of 62 reviews

Not recommended

This is the worst thermostat I have ever seen as a builder. Poor backlight. Touch screen is not very responsive. The thermostat died this winter during the cold snap where heat was needed most. I'm surprised this company makes such a low quality product.
Eric
Rhode Islsnd
6 months ago
Was this review helpful to you?

A solid product

It's a solid product and was very easy to install. The only downside of the product is the screen does not have a back light. The manufacturer should add this to the device as it's hard to see without a back light.
Greg
St Cloud, MN
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Radiant heat thermostats

I find used to be the best thermostat for radiant heat.
Kevin
Massachusetts
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

This is used for hydronic floor heating only. Works well. A back lit screen would be nice for a dimly lit hallway mount.
Mali
St Cloud, MN
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thermostat

Thermostat is exactly what I needed.
Stat
Wisconsin
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would not buy this again

almost unreadable no back light at all need a flashlight to rear the numbers product is almost useless
larj
West Virginia
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend

Exactly what I needed to replace my current touchscreen. Thank you.
JB
Port Townsend
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have a mixed opinion of this product

I used this product to replace a 20 year old version of this Thermostat. I do not like the hinge feature of the faceplate. It is easy to mount the back portion of the assembly but difficult to line up the header pins when hinging over the faceplate. I may use another brand in the future.
Roy
Grawn, MI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, this hydronic floor heat stat works great

This stat works great with the system that I have, very accurate .
Harold
Upstate New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Expensive and High Failure Rate

When these work they are fine. In my experience with about 20-30 installs I have had 2 come bad out of the box and 4 more fail in the first 3 years. I have also had 2 floor sensors go bad. For the price a backlit screen should be included. These are hard to see in many lighting conditions.
Chevrock
Reading PA
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy