Apply to be a TradeMaster!
Main product image of PEX Tube Uncoiler
Magnifying glass
Hover image to zoom

PEX Tube Uncoiler

SKU:
E6061000
Rating:
(25)
Q&A:
(5)
PEX Tube Uncoiler
Magnifying glass
Hover image to zoom
$504.15 each
In Stock
In Stock
Get 9 Wed, Sep 23
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Metal
Product Highlight: Tubing Compatibility
PEX, PEX-AL-PEX
Product Highlight: Warranty
2 Year Warranty

Description

The Tube Uncoiler facilitates the uncoiling of 5/16" to 1" PEX tubing. Simplifies installation and reduces labor. Weighted arms hold tubing in place while uncoiling. Eyelet keeps tubing from tangling. Base is collapsible. No additional hardware necessary for attaching arms. Easy to assemble.
Note: Upon assembly, the guide pin must be installed on the swivel arm in order to keep the arm in place.

Specs

Material:

Metal

Tubing Compatibility:

PEX

PEX-AL-PEX

Application:

5/16" PEX

3/8" PEX

1/2" PEX

5/8" PEX

3/4" PEX

1" PEX

1/2" PEX-AL-PEX

5/8" PEX-AL-PEX

3/4" PEX-AL-PEX

Type:

Tool

Warranty:

2 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Application
Type
CURRENT ITEM
Product Image of PEX Tube Uncoiler
PEX Tube Uncoiler
SKU: E6061000
(25)
5/16" PEX
3/8" PEX
1/2" PEX
5/8" PEX
3/4" PEX
1" PEX
1/2" PEX-AL-PEX
5/8" PEX-AL-PEX
3/4" PEX-AL-PEX
Tool
5/16" PEX
3/8" PEX
1/2" PEX
5/8" PEX
3/4" PEX
1" PEX
1/2" PEX-AL-PEX
5/8" PEX-AL-PEX
3/4" PEX-AL-PEX
Tool
PEX Tube Uncoiler
SKU: PXTBUC
5/16" PEX
3/8" PEX
1/2" PEX
5/8" PEX
3/4" PEX
1" PEX
1/2" PEX-AL-PEX
5/8" PEX-AL-PEX
3/4" PEX-AL-PEX
Tool

You May Also Need

1/2" hePEX - (1000 ft. coil)
SKU: A1220500
Uponor (Wirsbo)

Product Reviews

4.24 out of 25 reviews
88% would recommend this product
4.24
out of 25 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
24%
3 star
4%
2 star
4%
1 star
8%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Its the MOST helpful PEX tool available!

We use this for running PEX tubing to install retrofit radiant heat under floor joists, and also to run hot/cold lines together. When running two coils at once we use a piece of transfer plate to hold down the top coil. We screw the legs to a piece of plywood to improve stability. Pros: Eliminates the need for a plumbers helper on most jobs. Folds into a nice small size to fit in any vehicle. Cons: Stabilizer legs fold down for storage making initial setup difficult. We suggest having them fold up on future versions and making them a bit longer. There is no provision to secure the second coil, but we use two coils at once often. A second level hold-down would be a nice addition (or option). Neither of these "cons" is enough to prevent us from HIGHLY recommending it.
VS

Most Liked Negative Review

what a pain

it's slightly better than my bucket on a turntable bearing I've been using for years. for $300, I really expected better. it is a pain to put together, has no bag so you have to zip tie the parts together or loose them, tips over till you screw it down to a pallet, and the arms come out regularly. maybe it had pins with it originally? the edges of the formed sheet metal parts are sharp enough to cut you, so wear gloves.
Showing 1-10 of 25 reviews

I would highly recommend this product.

We used it for 1/2" PEX for radiant floor heating. We had a roll of 1000 feet and we could not have done the job without it. It is preferable to screw the base of the uncoiler to a piece of plywood.
DIY
Lopez Island, WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as advertised

Gets a little tippy without screwing it down with larger diameter pipe
Brideauj
Portsmouth, NH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Little awkward but very functional

Good stable base, turn very smoothly, works well for feeding pipe. Eyelet for feeding pipe through seems a but small and pipe can get stuck here when pulling at an upwards angle. Would reccomend.
G
AK
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

l would buy this product again

vary easy to use
Do it your self
Searsport
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wouldn't even try to run pex without it

We ran 7/8" pex tubing our radiant floor heating and this has worked wonders. I added some 2x4's to the bottom to help stabilize it even more; there were strategically placed screw holes that made this easy.
Gabe
Flagstaff, AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good value for the price.

It did the job but could use two more up rights.
Dr.HYDRO Leaf
Littleton Co
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this product

I am installing a snowmelt system in my garage apron and a radiant heated studio for my wife. Both are slabs 18'x18' and 20'x25' with rebar. I attached the pex to the rebar. When I tried to use the uncoiler the condition of the coils made it impossible for me to pull off the uncoiler. I bought this to try out in the open as my next project is to install pex in my crawl space for underfloor radient heat.
Johnella
Indiana
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would never buy this product again!

Cheap piece of junk, very poorly made, falls right apart, bad design!
Master Installer
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

what a pain

it's slightly better than my bucket on a turntable bearing I've been using for years. for $300, I really expected better. it is a pain to put together, has no bag so you have to zip tie the parts together or loose them, tips over till you screw it down to a pallet, and the arms come out regularly. maybe it had pins with it originally? the edges of the formed sheet metal parts are sharp enough to cut you, so wear gloves.
karl
wisconsin
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Service

I received everything that was promised. Excellent customer service and followup. Thank you!
T Hibbs
Newfoundland, Canada
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Anyone know if this thing will hold 500' of 1"?

Asked by Ryan 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Uponor recommends the use of smaller coils of 300 ft or less for 1" diameter tubing.

Was this review helpful to you?

Q: Is there any type of measuring device to attach to the uncoiler? I want to be able to run varying lengths of tubing for radiant heat from 1000 ft rolls instead of buying all different length rolls. Something like a cable measurement wheeled meter.

Asked by Cullen 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

not that i know of, most Pex has footage markings stamped onto the tubing itself.

Was this review helpful to you?
-

There is no measuring device attached to the uncoiler. I used 1000 ft coils as well. The PEX line had foot markers ion it so you just have to keep track of where you started and where you end. It made the job a lot easier.

Was this review helpful to you?

Q: Will it hold 2 - 1000' rolls of 1/2" at one time?

Asked by Raleigh 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The E6061000 uncoiler will only hold one 1000' roll of 1/2" PEX tubing at one time.

Was this review helpful to you?
-

No, it only holds one roll. Its a must have for laying pex. It also just barely fits 1000' of 3/4 hdpe sdr11.

Was this review helpful to you?
-

We used two rolls, one red and one blue, at the same time to save the effort to run the water supply together. It was much faster this way, and we end up with a much neater looking installation. We put the first coil on normally, then the hold-down metal, then the second coil to keep the two coils apart. We used a piece of radiant panel laying across the top of the second coil to keep it in place, and it worked well. See the picture.

Was this review helpful to you?
-

I don't think I ever put 2 -1000 foot rolls on at one time for my project but I am sure you could have them on there... the unit would not break or anything. I am sure I put a 1000 foot roll on with at least 2-300 foot rolls on top of the upper spindle to give it weight and keep it snug to the 100 foot roll. The question is why would you want 2 long rolls on it? I don't think you would want to connect two 1000 foot rolls end to end (with a splice) so you could just roll out a length of 2000 feet (or 1964 feet) all in a shot (perhaps as 8 loops). I personally want to keep really good tabs on what is left on my rolls and how much I will use for my next loop length (planning for all 8 loops made to not have any splices!) I just don't like splices sealed in my floors.

Was this review helpful to you?
-

Yes, but what would be the purpose as you have to start the new roll anyway, just takes a minute to mount the second roll Mine held a 1000 foot 5/8"

Was this review helpful to you?

Q: As a geothermal ground loop installer can this equip 1000ft rolls of 3/4'' pex?

Asked by nobody05 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, 500 feet of 3/4" PEX would be the maximum.

Was this review helpful to you?
- Night Stalker

Worked fine for me...

Was this review helpful to you?
- freeheat

yes. We used 1000 ft rolls of 1/2 inch and there was plenty of room for a roll of 3/4.

Was this review helpful to you?

Q: How many feet of 1/2" pex oxy barrier will this hold? Is it sturdy enough for a 1000' roll?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, for 1/2" tubing the uncoiler will hold up to 1200 ft.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy