Apply to be a TradeMaster!
Main product image of 1/2" ProPEX x 1/2" Male Sweat Elbow (Lead Free Brass)
Magnifying glass
Hover image to zoom

1/2" ProPEX x 1/2" Male Sweat Elbow (Lead Free Brass)

SKU:
LF4730500
Rating:
(16)
Q&A:
(2)
1/2" ProPEX x 1/2" Male Sweat Elbow (Lead Free Brass)
Magnifying glass
Hover image to zoom
$11.89 each
BOX UP & SAVE 10%
$107.00 box of 10
$10.70 each
In Stock
In Stock
Get 162 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Thread Type
ProPEX x C Thread Type
Product Highlight: Max Temp (F)
320ºF Max Temp

Description

–
Note: ProPEX Tool is required. ProPEX Rings must be purchased separately.
ProPEX Lead Free Brass Elbows make 90-degree connections for PEX-a tubing.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

Specs

–
Thread Type:

ProPEX x C

Material:

Brass

Size:

1/2"

PEX Size:

1/2"

Application:

Heating

Plumbing

Tubing Compatibility:

PEX

Fitting System Compatibility:

Expansion PEX

Max Temp (F):

320ºF

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 16 reviews
100% would recommend this product
5
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 16 reviews

Quality Plumbing Parts

I prefer the brass over plastic fittings because I've had plastic ones leak but never a brass.
GBV
Pottstown, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy for every shower

Works great installing diverter valves
Drew
Pennsylvania
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What I expected

Product as described. Shipped promptly
Joel
Cortez, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

worked great
Donnie
winchester Tn.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Piece of mind

Not worried about braking this item
Bongo
Nanuet NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

thanks

Got the parts I needed at a fair price, and fast.
Rob
Boston
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top quality, highly expedient service

As always, parts are delivered on time and often early. Quality is top. Have never had a quality or service issue.
Russell
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome company

Love the product, and wowed by the customer service! Great job guys!
LP
Long Island, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Could not be better.

Quality product, excellent service.
Ed - barn builder
Kerrville, TX
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best choice for challenging installations

Had an installation which required installation of water lines in an unseated attic. Previous install used plastic elbows which did not provide any advantage during reinstalling water lines with the addition of heat tapes to a total freeze event. All plastic fittings were discarded due to eventual leaks that occurred after thaw. Brass fitings, though considerably more expensive, were the best long term solution to this problematic install. They were also easier to disconnect use to customer changes. Plastic could not be relied on to properly seal after heat was applied (heat gun). I did not experience any problems in that regard with the brass fittings. Plastic were fine in all conditioned spaces.
Eagle92546
Gibsonia, PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Will the male threads work with the female threads on the shower valve?

Asked by brad 14 years ago

Add your answer

* Required Field
-

Hi Yes they will. Most shower valve are female national pipe thread. Thanks Nick

Was this review helpful to you?
-

Hi There, First off, congratulations on switching over to PEX. I have an older home I'm remodeling and found it to be affordable, and very easy to set up and use. I bought a Manabloc and expansion tool which may have made my job even easier. To answer your question, it'll all depend on the size of your shower valve. You may need an adapter. I found the pex fittings to be compatible with all of the plumbing supplies I purchased so hopefully that'll help! Take care and good luck, Karen

Was this review helpful to you?
-

Yes, The 1/2" elbow uses a tapered thread design. This tapered thread design is identified by any one of 3 labels. NPT= National Pipe Thread MIP= Male Iron Pipe FIP=Female Iron Pipe. As long as your 2 fittings has one of these labels, they will work together.

Was this review helpful to you?
-

yes it will work if shower valve is 1/2" FIP

Was this review helpful to you?
-

Yes. MIP stands for Male Iron or International Pipe Thread. The Female threads on the shower valve will be the same standard pipe thread. Use about three wraps of Teflon tape or pipe sealing compound and you should be all set.

Was this review helpful to you?
-

Yes, as long as the female threads on the shower valve are 1/2" pipe threads and not threads for flare or compression tubing fittings. Wes Sims

Was this review helpful to you?
-

It should fit. I believe most shower valves have 1/2" female pipe threads.

Was this review helpful to you?

Q: Where is the 1/2" pex version of this? I am looking for 1/2" pex x 1/2" pex ProPEX LF Brass Elbow. the model should be LF4710500. Do you carry such part?

Asked by Warren 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Uponor no longer offers a 1/2" ProPEX elbow in brass. The only option is the EP version, part Q4760500.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy