| Connection Size: | R20 x 5/8" |
|---|---|
| Material: | Brass |
| PEX Size: | 5/8" |
| Application: | Accessory |
| Max Pressure (PSI): | 200 |
| Warranty: | 25 Year (Limited) |
| Thread Type: | Female |
| Standards Met: | NSF ASTM F877 ASTM F1960 |
| Fitting System Compatibility: | Expansion PEX |
| Tubing Compatibility: | PEX |
| Manifold Compatibility: | EP Truflow,Truflow |
| Max Temp (F): | 200°F |
| Thread Size: | R20 |
Hello. No, this will only work with PEX grade A tubing and the expander tool.
Yes, it will.
These fittings will only work on Everhot manifolds if the manifolds have R20 thread.
They would only work with a Rehau manifold that has R20 thread.