| Connection Size: | R32 x 1-1/4" |
|---|---|
| Material: | Brass |
| PEX Size: | 1-1/4" |
| Application: | Plumbing Heating |
| Max Pressure (PSI): | 125 |
| Thread Type: | Male |
| Standards Met: | ASTM F877 NSF ASTM F1960 |
| Fitting System Compatibility: | Expansion PEX |
| Tubing Compatibility: | PEX |
| Manifold Compatibility: | EP Truflow,Truflow |
| Thread Size: | R32 |
| Warranty: | 25 Year (Limited) |