| Connection Size: | R32 x 1-1/4" |
|---|---|
| Application: | Accessory |
| Material: | Brass |
| PEX Size: | 1-1/4" |
| Max Pressure (PSI): | 125 |
| Thread Type: | Male |
| Standards Met: | ASTM F1960 ASTM F877 NSF |
| Fitting System Compatibility: | Expansion PEX |
| Tubing Compatibility: | PEX |
| Manifold Compatibility: | EP Truflow,Truflow |
| Max Temp (F): | 220°F |
| Thread Size: | R32 |
| Warranty: | 25 Year (Limited) |
No, this propex fitting on this manifold adapter requires the use of a plastic expander ring and the propex expansion tool. The crimp ring will not work on the pex connection.