Apply to be a TradeMaster!
Main product image of 1/2" PEX x 1/2" NPSM ProPEX EP Swivel Faucet Adapter
Magnifying glass
Hover image to zoom

1/2" PEX x 1/2" NPSM ProPEX EP Swivel Faucet Adapter

SKU:
Q4360500
Rating:
(7)
Q&A:
(1)
1/2" PEX x 1/2" NPSM ProPEX EP Swivel Faucet Adapter
Magnifying glass
Hover image to zoom
$4.36 each
BOX UP & SAVE 16%
$91.50 box of 25
$3.66 each
In Stock
In Stock
Get 120 Tomorrow, Oct 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Engineered Plastic
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
NSF, ASTM F1960, ASTM F877 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
ProPEX Swivel Faucet Adapters connect PEX-a tubing to male NPSM faucet connections.

Note: ProPEX Tool is required. ProPEX Rings sold separately.

Specs

–
Size:

1/2"

Material:

Engineered Plastic

PEX Size:

1/2"

Application:

Heating

Max Pressure (PSI):

200

Warranty:

25 Year (Limited)

Thread Type:

Female

Standards Met:

NSF

ASTM F1960

ASTM F877

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Manifold Compatibility:

Aquacenter

Max Temp (F):

200°F

Thread Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" ProPEX Ring w/ Stop
SKU: Q4690512
Uponor (Wirsbo)

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

yes

didn't use it yet but looks good
g d
wapwallopen pa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like a charm!

Good fit, good quality, less expensive than brass. I like it.
nvestig8r
Benton, KS
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good service fast shipping

I have purchased several different items and have had no problems.........
pc
South Carolina
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not cheap plastic. Swivels and has good tolerances.

I use these for direct connecting laundry faucets 2 my PEX A (uponor)system. Try attaching frost free hose faucets/hydrants with these. First staple off one side of the PEX and make a loop leading to the hose faucet then use these to attach to the hose faucet. If you do it correctly you can unscrew the hose faucet what from the siding pull it out and replace it without going in the basement. Notes: 1. Water must be off first. (Obviously) 2. Hole must be large enough to allow the nut to pass freely through. I seal the opening with Diversagum (dumbgum) just like old timers used plumbers putty. You can also put in a ball valve and then one of these for a similarly fast turnaround. Because we know that nobody ever forgets to take off their hose in the winter. Right?
Daniel the Plumber
Ann Arbor MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

its they only Pex i would buy

works great with right tool .did a whole camp .in NH. in 5 hrs
Paul Moe
milton NH
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Favorite Pex connector

I have currently installed over 100 of these on a domestic water supply for the marina docks. I prefer to use plastic products as much as possible since it is a corrosive environment above saltwater, and these fit the bill. I use them with gray schedule 80 pvc pipe nipples (cold water only) and I have a solid, repairable fitting. I had to replace some pvc components this spring because of an early freeze last winter. All of these swivels held up just fine, although the lines did get blown out with compressed air in January. Make sure not to overtighten, as it can warp the gasket and I have had 1 of them leak from overtightening. Just snug is all you need. I have also started using them in my boat for all my fixture connections as well. Pex goes straight to the fixture. The pex isn't as flexible as the braided stainless so I may add a loop of braided stainless in the future if I see any problems. The nice thing is I won't have to make any adjustments to the pex as it will just unscrew. Make sure to count both halfs of the swivel when receiving your order if they are loose and not in a 25 count bag from uponor.
Colin
Brooklyn, NY
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

adapter

Great adapter, saved time.
New plumberg
PR Ca
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do you have to use a metal compression tube inside the fitting so it does not collapse when the expansion collar is applied

Asked by Alan C 12 years ago

Add your answer

* Required Field
-

no

Was this review helpful to you?
-

Nope. It is a hard plastic. If you are connecting it to a metal thread then you would need the metal fitting. For plastic thread you can use the plastic.

Was this review helpful to you?
-

No, the photo does not really show the fitting the way it is attached. The screw on portion is inserted into the fitting, the pex is expanded with the collar and the fitting (far left of the photo) is inserted, no metal or other pieces are used. Sent from my iPhone

Was this review helpful to you?
-

No you do not, the fittings are extremely rigid and durable and will not collapse under the pressure of the piping and expansion collar. Sent from my iPhone

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy