Apply to be a TradeMaster!
Main product image of 1/2" ProPEX EP Male Adapter
Magnifying glass
Hover image to zoom

1/2" ProPEX EP Male Adapter

SKU:
Q4625050
Rating:
(3)
Q&A:
(0)
1/2" ProPEX EP Male Adapter
Magnifying glass
Hover image to zoom
$2.13 each
In Stock
In Stock
Get 314 Mon, Oct 5
Order by 6PM, receive Monday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Polymer
Product Highlight: Warranty
25 Year (Limited) Warranty

Description

–
The ProPEX engineered polymer (EP) male threaded adapter combines durable, economical polymer material with the reliable ASTM F1960 connection professionals have come to depend on for a solution that stands the test of time.

Product Features
  • Made from high-performance polymers manufactured to the highest standards with decades of consistent use in plumbing and hydronic applications.
  • Eliminates glues, solvents, and open flame on the job site for lower costs and worker safety.
  • The ASTM F1960 ProPEX design is featured in millions of fittings in service worldwide, all backed by the solid Uponor 25-year transferable limited warranty for complete confidence.

Specs

–
Product Type:

Male Adapter

Size:

1/2"

Warranty:

25 Year (Limited)

Material:

Polymer

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

3/4" ProPEX Ring with Stop
SKU: Q4690756
Uponor (Wirsbo)

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Always gets the job done

Once and done.
Miguel
Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great alternative!

Used in the right situation, these are the perfect alternatives to brass
Chuck
CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find piece, excellent quality

I could not find this piece anywhere else on the internet or any big box retailer. Supply house rock this piece replaced another solution that required two different parts.
AVW
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy