Shop Resideo Sale
Main product image of 5/8" ProPEX x 3/4" Copper Adapter Full Port Ball Valve
Magnifying glass
Hover image to zoom
5/8" ProPEX x 3/4" Copper Adapter Full Port Ball Valve
Magnifying glass
Hover image to zoom
$39.47 each
BOX UP & SAVE 19%
$319.10 box of 10
$31.91 each
In Stock
In Stock
Get 14 Tue, Nov 17
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F877, ASTM F1960, NSF Standards Met
Product Highlight: Connection Type
ProPEX x C Connection

Description

–
ProPEX to Copper quarter-turn Ball Valves feature a shut-off valve for connecting PEX-a tubing to copper pipe. This fitting can't be used with glycol systems.

Specs

–
Size:

5/8" x 3/4"

Connection Type:

ProPEX x C

Connection Method:

PEX

Sweat

Material:

Brass

Port Type:

Full Port

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Sweat Size:

3/4"

Warranty:

10 Year

Standards Met:

ASTM F877

ASTM F1960

NSF

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5/8" ProPEX x 3/4" Female Sweat Copper Pipe Adapter (Brass)
SKU: Q4516375
Uponor (Wirsbo)

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

it does what its suppose to

took awhile to get but everything propex is good just a little high on price.
Bump
michigan
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy