Apply to be a TradeMaster!
Main product image of 3/4" PEX x 3/4" Copper Adapter ProPEX Ball Valve
Magnifying glass
Hover image to zoom

3/4" PEX x 3/4" Copper Adapter ProPEX Ball Valve

SKU:
Q5807575
Rating:
(0)
Q&A:
(0)
3/4" PEX x 3/4" Copper Adapter ProPEX Ball Valve
Magnifying glass
Hover image to zoom
$31.80 each
Out of Stock
Out of Stock
Get it Mon, Nov 2 - Mon, Nov 9
Size: 
3/4"
5/8" x 3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Standards Met
CSA B125.1, ASME A112.18.1 Standards Met
Product Highlight: Max Pressure (PSI)
250 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp

Specs

–
Application:

Plumbing

Heating

Size:

3/4"

Max Pressure (PSI):

250

Max Temp (F):

250°F

Material:

Brass

Standards Met:

CSA B125.1

ASME A112.18.1

Tubing Compatibility:

PEX

Port Type:

Standard Port

Connection Type:

ProPEX x C

Connection Method:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" ProPEX Full Port Brass Commercial Ball Valve, SS Ball and Stem (Lead Free)
SKU: LFC4827575SS
Uponor (Wirsbo)
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy