Apply to be a TradeMaster!
Main product image of 5/8" ProPEX x 3/4" Copper Adapter Full Port Ball and Balancing Valve
Magnifying glass
Hover image to zoom

5/8" ProPEX x 3/4" Copper Adapter Full Port Ball and Balancing Valve

SKU:
Q5906375
Rating:
(1)
Q&A:
(0)
5/8" ProPEX x 3/4" Copper Adapter Full Port Ball and Balancing Valve
Magnifying glass
Hover image to zoom
We no longer carry Q5906375
Unavailable since May 27, 2026

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Product Highlights

–
Product Highlight: Size
5/8" x 3/4"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960, ASTM F877 Standards Met
Product Highlight: Connection Type
ProPEX x C Connection
Product Highlight: Port Type
Full Port

Description

–
The Uponor ProPEX Ball and Balance Valve products feature in-line isolation valves.

Specs

–
Size:

5/8" x 3/4"

Connection Type:

ProPEX x C

Port Type:

Full Port

Connection Method:

PEX

Sweat

Sweat Size:

3/4"

Application:

Heating

Max Pressure (PSI):

250

Max Temp (F):

250°F

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Flow Capacity (Cv):

6.6

Standards Met:

ASTM F1960

ASTM F877

Warranty:

10 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Port Type
Connection Method
Sweat Size
CURRENT ITEM
Product Image of 5/8" ProPEX x 3/4" Copper Adapter Full Port Ball and Balancing Valve
5/8" ProPEX x 3/4" Copper Adapter Full Port Ball and Balancing Valve
SKU: Q5906375
(1)
5/8" x 3/4"
ProPEX x C
Full Port
PEX
Sweat
3/4"
5/8" ProPEX x 3/4" Copper Adapter Full Port Ball Valve
SKU: Q5806375
5/8" x 3/4"
ProPEX x C
Full Port
PEX
Sweat
3/4"

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

it does what its suppose to

took awhile to get but everything propex is good just a little high on price.
Bump
michigan
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?