Apply to be a TradeMaster!
Main product image of 3/4" ProPEX Stainless Steel Male Threaded Adapter
Magnifying glass
Hover image to zoom

3/4" ProPEX Stainless Steel Male Threaded Adapter

SKU:
Q8527575
Rating:
(1)
Q&A:
(0)
3/4" ProPEX Stainless Steel Male Threaded Adapter
Magnifying glass
Hover image to zoom
$31.34 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Warranty
25 Year (Limited) Warranty

Description

–
ProPEX Stainless Steel Male Threaded Adapters transition Uponor AquaPEX tubing to reverse osmosis units. Due to the aggressive nature of conditioned water produced by reverse osmosis, de-ionization and distillation, ProPEX Stainless Steel Fittings are manufactured from 316 stainless steel, and fully comply with CSA B137.5.

Note: ProPEX Tool is required. Purchase ProPEX Rings separately.

Specs

–
Size:

3/4"

PEX Size:

3/4"

Material:

Stainless Steel

Warranty:

25 Year (Limited)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

T304 3/4" Stainless Steel 90° Elbow
SKU: K401-12
Merit Brass

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

I used it in a install for a water system
Brando
Knoxville TN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy