Apply to be a TradeMaster!
Main product image of 1/2" ProPEX Stainless Steel Male Threaded Adapter
Magnifying glass
Hover image to zoom

1/2" ProPEX Stainless Steel Male Threaded Adapter

SKU:
Q8525050
Rating:
(2)
Q&A:
(0)
1/2" ProPEX Stainless Steel Male Threaded Adapter
Magnifying glass
Hover image to zoom
$23.90 each
BOX UP & SAVE 13%
$521.25 box of 25
$20.85 each
In Stock
In Stock
Get 14 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Warranty
25 Year (Limited) Warranty

Description

–
ProPEX Stainless Steel Male Threaded Adapters transition Uponor AquaPEX tubing to reverse osmosis units. Due to the aggressive nature of conditioned water produced by reverse osmosis, de-ionization and distillation, ProPEX Stainless Steel Fittings are manufactured from 316 stainless steel, and fully comply with CSA B137.5.

Note: ProPEX Tool is required. Purchase ProPEX Rings separately.

Specs

–
Size:

1/2"

PEX Size:

1/2"

Material:

Stainless Steel

Warranty:

25 Year (Limited)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

1/2" FNPT Stainless Steel Drop Ear Elbow
SKU: 302-239
Legend Valve

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Good Quality and delivery

I used this to stub out from the wall and connected a brasscraft OR17X supply valve to it. I had previously used a pex supply valve, but it started leaking and could not be repaired in place. So I had to cut it off, but luckily I had enough sticking out from the wall that I was able to get a sleeve on it and expand it for this fitting to go into. Then I hooked the threaded supply valve to it. Worked perfect.
cbrown
Newport, OR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thanks for this stainless steel fitting!

Stainless steel is better than yellow brass with hard or distilled water, to prevent corrosion and leaks. I was looking for stainless adapters for Uponor (Wirsbro) PEX tubing, and the PexSupply team was very helpful. They quickly added the 1/2" and 3/4" stainless adapters to their product line. Great service, quick delivery and a good price!
BvilleBound
Boston, MA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy