Shop Resideo Sale
Main product image of Mounting Bracket for 5/8" to 1" Water Service Meters
Magnifying glass
Hover image to zoom
Mounting Bracket for 5/8" to 1" Water Service Meters
Magnifying glass
Hover image to zoom
$14.26 each
BOX UP & SAVE 11%
$253.80 box of 20
$12.69 each
In Stock
In Stock
Get 18 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Uponor water meter mounting brackets support Uponor ProPEX® engineered polymer (EP) fittings and lead-free (LF) valves that are connected to 5/8" to 1" water meters with 3/4" or 1" ProPEX connections. The brackets allow for the use of isolation materials on fittings or valves. They can support water meters in a vertical or horizontal position from a wall, ceiling or floor position.

Specs

–
Product Type:

Mounting Bracket
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
You May Also Need

3/4" MIP Barstock Hex Brass Nipple (Lead Free)
SKU: 930-613001
Sioux Chief

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Excellent Wall Brackets

These Brackets worked amazingly well to hang the water meter and backflow preventer.. They come in pairs..... The description needs to be updated...
Saf
Valley Stream, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?