Apply to be a TradeMaster!
Main product image of Aluminum Foil Tape, 72mm x 45.7m - (2.83" x 150')
Magnifying glass
Hover image to zoom

Aluminum Foil Tape, 72mm x 45.7m - (2.83" x 150')

SKU:
1521CW-72
Rating:
(4)
Q&A:
(0)
Aluminum Foil Tape, 72mm x 45.7m - (2.83" x 150')
Magnifying glass
Hover image to zoom
$27.76 each
In Stock
In Stock
Get 81 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Color
Silver
Product Highlight: Length (Inches)
1800" Length
Product Highlight: Length
150'
Product Highlight: Width (Inches)
3" Width

Description

–
3M Venture Tape Aluminum Foil Tape 1521CW is a 1.4 mil, high-strength, dead soft aluminum foil tape coated with a cold weather pressure sensitive acrylic adhesive that excels in demanding temperatures and humidity applications. This tape offers superior resistance to weathering, mold, UV and extreme environmental conditions. It excels in demanding temperature and humidity applications and is designed for vapor sealing applications on ductwork and exterior insulation materials. A dead soft aluminum backing conforms around corners and to curved and irregular surfaces with ease. It is an ideal choice for applications on fibrous and sheet metal ductwork. The tape is hand tearable and installs easily, eliminating the need for additional tools or application methods.

3M Venture Tape Aluminum Foil Tape 1521CW is UL723 classified (10/10 5/10 Flame/Smoke Rating) [UL file #R10984]. It is U.S. Coast Guard Approved (CGA #164.112/63/0).

Features
  • High-strength, dead soft aluminum backing is ideal for applications on fibrous and sheet metal ducts
  • Cold weather acrylic adhesive applies easily at temperatures well below freezing
  • Specifically designed to perform in cold weather applications
  • High puncture and tear resistance ensures long life and durability in a variety of applications and environments
  • Flexible backing conforms well to curved or irregular surfaces
  • Hand tearable and easy to install on site without special tools or application methods

Specs

–
Material:

Aluminum

Color:

Silver

Length (Inches):

1800"

Length:

150'

Width (Inches):

3"

Product Type:

Foil Tape

Type:

Aluminum Foil

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

2.75 out of 4 reviews
50% would recommend this product
2.75
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
0%
3 star
25%
2 star
25%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Thinner foil than older tape

Purchased new tape to secure ridge foam insulation. Same brand and size of tape that I had been using (until I ran out), but the foil was noticeably thinner. It rips far more easily, and isn't as strong as the thicker foil.
Engineer
Northern NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

This is the best place to find aluminum tape at a great price with quick shipping!
Shawn
MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It does the job

cheap tape - but you get what you pay for, expect to use 2-3 layers for each duct joint
Bar Slip
wareham ma.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wouldn't buy this product ever again.

Worst tape ever...hard to remove backing paper..tape it self is light in quality.
Carlos
New York
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy