Apply to be a TradeMaster!
Main product image of Silver Lead Free Plus, 1 lb. Spool (SLF)
Magnifying glass
Hover image to zoom

Silver Lead Free Plus, 1 lb. Spool (SLF)

SKU:
SLFPLUS
Rating:
(11)
Q&A:
(3)
Silver Lead Free Plus, 1 lb. Spool (SLF)
Magnifying glass
Hover image to zoom
$53.04 each
In Stock
In Stock
Get 12 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
96% Tin, 4% Silver
Product Highlight: Volume
1 lb

Description

–
This is a Silver colored Lead-Free Plus Spool, Weight: 1 lb. (SLF)

Specs

–
Product Type:

Wire Solder

Solder

Material:

96% Tin

4% Silver

Application:

Plumbing

Volume:

1 lb

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Material
Application
Volume
CURRENT ITEM
Product Image of Silver Lead Free Plus, 1 lb. Spool (SLF)
Silver Lead Free Plus, 1 lb. Spool (SLF)
SKU: SLFPLUS
(11)
Wire Solder
Solder
96% Tin
4% Silver
Plumbing
1 lb
Wire Solder
Solder
95.6% Tin
4% Copper
0.4% Silver
Plumbing
1 lb

You May Also Need

1/2" Copper Coupling
SKU: 30900-ELKHART
Elkhart
4 oz. Medium Body, Fast Set CPVC Cement (Orange)
SKU: 60303
Hercules

Product Reviews

4.36 out of 11 reviews
82% would recommend this product
4.36
out of 11 Reviews
82% would recommend this product
WRITE A REVIEW
5 star
73%
4 star
9%
3 star
9%
2 star
0%
1 star
9%
WRITE A REVIEW

Most Liked Positive Review

This is the only company I buy solder and copper from online

I have purchased lead free solder and copper parts three times now.. The order is always shipped immediately and packaged to arrive damage free.. The pricing is very much in line with today's industry. I 100 % recommend buying from supply house and I will continue to use them as my go to source... Thank You.
VS

Most Liked Negative Review

Not my favorite

Silver Lead Free makes the most beautiful beads--better than anything else I've used. HOWEVER, I have to worry about joint penetration when I use it, which is ultimately the most important part of making a joint. I've done test joints, and if you don't watch for penetration, you can form one of those beautiful beads without actually filling the joint. I personally prefer Sterling or Silvabrite 100, where it's almost impossible to form a bead without filling up the joint first. I think these are two sides of the same coin--it's more viscous than the others. For a regular copper fitting (not a tight one, like a valve) at 1 1/4" or greater, I think I prefer Silver Lead Free, but in most cases I'd like to be guaranteed that I've filled the joint.
Showing 1-10 of 11 reviews

I would not buy this again

I had the worst luck with this product. Could not get it to flow consistently. Seems to have a lot of impurities in it also.Going back to Sterling,
Jimmy
White Plains. n.Y.
12 months ago
Was this review helpful to you?

Not my favorite

Silver Lead Free makes the most beautiful beads--better than anything else I've used. HOWEVER, I have to worry about joint penetration when I use it, which is ultimately the most important part of making a joint. I've done test joints, and if you don't watch for penetration, you can form one of those beautiful beads without actually filling the joint. I personally prefer Sterling or Silvabrite 100, where it's almost impossible to form a bead without filling up the joint first. I think these are two sides of the same coin--it's more viscous than the others. For a regular copper fitting (not a tight one, like a valve) at 1 1/4" or greater, I think I prefer Silver Lead Free, but in most cases I'd like to be guaranteed that I've filled the joint.
Justin
Brooklyn, NY
6 years ago
Was this review helpful to you?

best solder

I have been using this solder for last 5 years, I had used numerous different solder in the past, and this one performs the best. I am very sure I will continue to use this solder in the future.
Charles
NJ
7 years ago
Was this review helpful to you?

This is the only company I buy solder and copper from online

I have purchased lead free solder and copper parts three times now.. The order is always shipped immediately and packaged to arrive damage free.. The pricing is very much in line with today's industry. I 100 % recommend buying from supply house and I will continue to use them as my go to source... Thank You.
Don
Denver
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality and fluid dynsmics

Good fluid dynamics and quality
GK
Boston MA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

good product timely delivery
none
nashport ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

flows well, easy and tolerant of technique

physical properties make it somewhat tolerant of technique
kaspms
gainesville florida
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Great product and reasonably priced.
Joe Da Plumber
Scranton, PA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Solder

I use this product to sweat solder copper tubing fittings on to ridged copper tubing. With the proper flux and pre-cleaning the joint it works great.
Dead Eye
Livonia, MI.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Stuff

Flows smoothly and predictably. Preferred over common 95/5 Tin/Antimony. Used for bronze fittings to copper.
notaplumber
CA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Using on HVAC refrigeration lines. What flux should I use? Do you need to charge the inside of the line with nitrogen when using this Silver Lead Free Pluss.

Asked by Mac 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

HVAC lines should be brazed not soldered. & you should be bleeding nitrogen thru the lines when brazing.

Was this review helpful to you?

Q: can this be used in HVAC applications?

Asked by homeowner 14 years ago

Add your answer

* Required Field
-

yes if it's lead free.

Was this review helpful to you?
-

It has to be rated for the pressure of the system. This is most likely not rated for the pressure of HVAC system. From my Android phone on T-Mobile. The first nationwide 4G network.

Was this review helpful to you?
-

Sure can.

Was this review helpful to you?
-

No. The pressure is too great. Sent from my HTC Inspire™ 4G on AT&T

Was this review helpful to you?
-

Hi Pex Supply Customer. Yes that solder can be used in HVAC applications. Usually a 90%tin - 10% silver will work. John RKDS Inc. Sent from my iPhone

Was this review helpful to you?

Q: what is the melting point?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The melting point is about 422.6 - 429.8 F

Was this review helpful to you?
- Abraham Lincoln, dead president

melt 440F, flow 590F

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy