Shop Resideo Sale
Main product image of Premier Silver Lead Free Wire Solder (1 lb. Spool)
Magnifying glass
Hover image to zoom

Premier Silver Lead Free Wire Solder (1 lb. Spool)

Brand:
Harris
SKU:
331756
Rating:
(7)
Q&A:
(0)
Premier Silver Lead Free Wire Solder (1 lb. Spool)
Magnifying glass
Hover image to zoom
$67.33 each
In Stock
In Stock
Get 23 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
1 lb
Product Highlight: Lead Free
Yes

Description

–
Premier Silver Lead Free Wire Solder (1 lb. Spool)

  • NSF 61 Certification for safe use in potable water applications
  • 100% Environmentally Safe: Completely free of antimony or nickel
  • Low melting temperature: 440° F
  • High tensile strength: 6900 psi
  • Ideal for use on large diameter pipe
  • Wide pasty range (440°-640° F) allows for more working time

Specs

–
Product Type:

Solder

Wire Solder

Application:

Plumbing

Volume:

1 lb

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Application
Volume
CURRENT ITEM
Product Image of Premier Silver Lead Free Wire Solder (1 lb. Spool)
Premier Silver Lead Free Wire Solder (1 lb. Spool)
SKU: 331756
(7)
Solder
Wire Solder
Plumbing
1 lb
Wire Solder
Solder
Plumbing
1 lb

You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Great solder. Follows the flux

This product is great for brass and copper. It seeks out the flux and flows right to it. Will buy again and again.
JmB
Fresno
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Solder

This solder has been better than any other on the market.
Satman76
Southport, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Dood price
Shamal
Lilburn GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exceeded my expectations!

I have been using many different solders for many years. With and since the lead free requirement have not found a replacement solder I am happy with till now. The temperature window, flow characteristics and the strength makes this product my solder of choice going forward!
Ed T.
Northwestern N.J.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Terrific Product!

As stated, a terrific product. Literally always use a quality silver solder product such as this or Silvabrite 100. I initially learned about Harris products from my father and along with Silvabrite, this was the only solder HVAC guys would use because of the pressure and delicate joints.
JFK
Philadelphia, PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Smoother flow than 95/5

Same alloy as Silvabrite 100. This doesn't "run out" of imperfect joints like 95/5, and can be manipulated & smoothed/wiped similar to the old leaded 50/50. No.95 tinning flux yields nice joints on the "new" LF brass. Priced reasonably and actually contains silver. Need more silver? Try Super 50, SLF Plus, or Staybrite 8.
Paul S.
Reading, PA
7 years ago
Was this review helpful to you?

Good product

Good product
Dave S
Missouri
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy