Apply to be a TradeMaster!
Main product image of 1/2" ViegaPEX Barrier Tubing (400 ft)
Magnifying glass
Hover image to zoom

1/2" ViegaPEX Barrier Tubing (400 ft)

Brand:
Viega
SKU:
11430
Rating:
(0)
Q&A:
(0)
1/2" ViegaPEX Barrier Tubing (400 ft)
Magnifying glass
Hover image to zoom
$380.79 each
Out of Stock
Out of Stock
Get it Wed, Oct 14 - Wed, Oct 21
Size: 
1/2"
Length (Feet): 
300'
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
PEX-b
Product Highlight: Tubing Type
Oxygen Barrier
Product Highlight: Size
1/2"
Product Highlight: Material
PEX

Description

–
11430 is a 1/2" ViegaPEX Barrier Tubing (400 ft) manufactured by Viega.

Specs

–
Grade:

PEX-b

Size:

1/2"

Tubing Type:

Oxygen Barrier

Material:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy