Apply to be a TradeMaster!
Main product image of 1/2" ViegaPEX Barrier Tubing (1200 ft)
Magnifying glass
Hover image to zoom

1/2" ViegaPEX Barrier Tubing (1200 ft)

Brand:
Viega
SKU:
11435
Rating:
(1)
Q&A:
(0)
1/2" ViegaPEX Barrier Tubing (1200 ft)
Magnifying glass
Hover image to zoom
$821.87 each
In Stock
In Stock
Get 1 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Size: 
1/2"
Length (Feet): 
1200'
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
1200' Length
Product Highlight: Size
1/2"
Product Highlight: Shape
Coil

Specs

–
Length (Feet):

1200'

Size:

1/2"

Shape:

Coil

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" ViegaPEX Barrier Tubing (300 ft)
SKU: 11425
Viega

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

1/2 pex

It's pex tubing. It works just fine.
Heater man
North east
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy