Shop Resideo Sale
Main product image of 1/2" ViegaPEX Barrier Tubing (1000 ft)
Magnifying glass
Hover image to zoom

1/2" ViegaPEX Barrier Tubing (1000 ft)

Brand:
Viega
SKU:
11436
Rating:
(5)
Q&A:
(11)
1/2" ViegaPEX Barrier Tubing (1000 ft)
Magnifying glass
Hover image to zoom
$700.75 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
Size: 
1/2"
Length (Feet): 
1000'
150'250'300'500'1000'1200'1500'2000'
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Want it Sooner?
1/2" Oxygen Barrier PEX-b Tubing (1,000 ft Coil)
Brand:
Bluefin
SKU:T050-1000-OXY
(275)
Order by 6PM, receive 383 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Grade
PEX-b
Product Highlight: Tubing Type
Oxygen Barrier
Product Highlight: Fitting System Compatibility
Clamp, PEX Press, PEX Compression, Push Fit, Crimp
Product Highlight: Length (Feet)
1000' Length
Product Highlight: Size
1/2"
Product Highlight: Shape
Coil

Description

–
ViegaPEX Barrier tubing is produced from cross-linkable, high density polyethylene resin. ViegaPEX Barrier includes four layers. The first layer is cross-linked, high density polyethylene. The second layer is an adhesive for the third layer, the ethylene vinyl alcohol layer (EVOH oxygen barrier). The fourth layer is another thin layer of polyethylene, applied on the outside to protect the EVOH layer from damage. EVOH is highly resistant to the passage of oxygen.

ViegaPEX Barrier tubing is recommended for hydronic radiant heating, cooling and snow melting systems using water or a water/glycol mix as the heat transfer media. Tubing may be installed in concrete, gypsum based lightweight concrete, sand, asphalt (in accordance with special guidelines) in or under wood flooring or behind wallboard or plaster. ViegaPEX Barrier may also be used as transfer lines for baseboard heating systems with a maximum operating temperature of 200°F @ 80 psi.

Tubing is marked with manufacturer, ViegaPEX Barrier, nominal size, rating, codes and standards, approvals, date, material code and location of production. Tubing is third party tested to the requirements of the stated ASTM and CSA standards. Tubing includes incremental footage markings to assist with loop layout. ViegaPEX is certified to NSF 61 and 14 for use as part of, or connected to a potable water system. ViegaPEX Barrier comes with a 90 day UV protection.

Specs

–
Length (Feet):

1000'

Size:

1/2"

Shape:

Coil

Tubing Type:

Oxygen Barrier

Material:

PEX

Color:

Black

Application:

Heating

Max Pressure (PSI):

80

Max Temp (F):

200°F

Grade:

PEX-b

Warranty:

10 Year

Standards Met:

ASTM F877

NSF

ASTM F876

Fitting System Compatibility:

Clamp

PEX Press

PEX Compression

Push Fit

Crimp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Perfect product for the application

Used this for a solar heater to heat an above ground pool. So far it works wonders.
The Engineer
Chicago, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Good quality
ISJ
Millville, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Product really good I never used it before but the customer demanded that he only wanted that specific one and it comes the next day quick delivery
Frank
Ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cost more but worth it

This product is very rigid but strong. I use it due to how strong the material is. When you have rebar on top of the tubing and concrete wheelbarrows going over it to dump the concrete, you need a very strong material to handle the abuse. The downside is it is very rigid and takes some care when laying down. However, even with 5" spacing, it is workable.
Todd
Minnesota
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent and informative

I use this product for radiant floor heating, home runs to boiler room from manifold locations. An excellent value but a little difficult to work with in cold weather.
D Pressnall
Napa, Ca
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

11 Questions
11 Questions
ASK A QUESTION

Q: Can this tubing be for a tile job tacked down right on top of the wire lathe with mud floor right over it?

Asked by Charles 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it could. 3/4" of pour over the top of the tubing is recommended.

Was this review helpful to you?

Q: How well does this tubing recover if it is kinked? I am threading 1/2' ViegaPEX Barrier tubing through joists for a radiant floor install, and I managed to kink it in two places while threading it. Is this more likely to fail once it is under pressure? Do I need to replace the tubing, or repair the sections that were kinked with a pex press coupling? Thanks!

Asked by Jeffrey 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Viega tubing is PEX-b grade and unfortunately, when PEX-b is kinked it is not something that is fixable without splicing out the kinked sections and installing a coupling to join the two pieces back together. For future reference, PEX-a graded tubing is more durable and utilizing a heat gun can make the tubing retract back to its original shape after a kink.

Was this review helpful to you?

Q: Will this work with the viega pex press fittings?

Asked by Nate 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, this is compatible with a press connection.

Was this review helpful to you?

Q: at what temperture will this piping freeze? I have to run the pex, strapped to the roof joice of an A frame house. I was going to insulate the tubing, using foam insulation. Will this be enough?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The tubing will freeze when the liquid inside it freezes. This would be 32 °F for a 100% water mixture. If you're worried about a freeze issue we would recommend using heat tape and insulation on the piping.

Was this review helpful to you?

Q: Can you paint this type of pex tubing?

Asked by badabing man 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, no kind of PEX tubing can be painted.

Was this review helpful to you?

Q: Can Viega Pex Barrier also be used for potable water?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No. This tubing in not NSF approved

Was this review helpful to you?

Q: can i use sharkbite connectors with this tubing to connect to a baseboard heating system?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, SharkBite fittings are compatible with ViegaPEX tubing.

Was this review helpful to you?

Q: Is the max temperature rating for the tubing based on the pressure rating? i.e. can the tubing handle more temperature at a lower pressure?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it is. The maximum temperature rating for PEX tubing is 200°F, but this is at 80psi.

Was this review helpful to you?

Q: How long will this tubing last in the sun? I would like to make a solar collector with it.

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

PEX tubing is not UV resistant; it may not even last a month in direct sunlight. We recommend that you sleeve the tubing in PVC. This will protect the PEX from UV rays.

Was this review helpful to you?

Q: What is the ID of this 1 1/2" PEX?

Asked by Doug 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The inside diameter of the 1 1/2" ViegaPEX is 1.244".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy