Apply to be a TradeMaster!
Main product image of 1" Manifold Bracket (Bag of 2)
Magnifying glass
Hover image to zoom

1" Manifold Bracket (Bag of 2)

Brand:
Viega
SKU:
17145
Rating:
(4)
Q&A:
(0)
1" Manifold Bracket (Bag of 2)
Magnifying glass
Hover image to zoom
17145 has been discontinued
Discontinued April 23, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Galvanized Steel

Description

–
  • For copper manifolds
  • Galvanized steel

Specs

–
Size:

1"

Type:

Bracket

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1/2" Oxygen Barrier PEX-b Tubing (1,000 ft Coil)
SKU: T050-1000-OXY
Bluefin

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Pro Addition!

Well thought out accessory to complete your PEX manifold installations. Perfectly positions your hot & cold manifolds to allow all your feed connections for upward routing.
tj5654
Punta Gorda FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product works as stated in description.

Manifold Brackets held 1" copper manifold snuggly. The rubber insert between the metal manifold and copper is a good feature to prevent corrosion.
Andy
Chicago
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What the doctor ordered

I used these brackets to hold two sets of 1" Manifolds. It was a ProPEX all "home run" with a total of 22 hot and 26 cold lines. See my recommended accessories below. They worked perfectly. Well made, very solid. I used stainless screws to mount these stainless brackets. In this way I avoid corrosion associated with electrolysis across dissimilar metals. Very well designed brackets. I would use them again as my preferred mounting method for copper manifolds.
Plumb_Bud
Michigan
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works good

Work great for use
Tasz28
Hazen North Dakota
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?