Shop Resideo Sale
Main product image of 3" ProPress XL-C Copper 90 Elbow (PxP)
Magnifying glass
Hover image to zoom
3" ProPress XL-C Copper 90 Elbow (PxP)
Magnifying glass
Hover image to zoom
$219.56 each
In Stock
In Stock
Get 38 Tue, Nov 17
Order by today, receive Tuesday
Size: 
3"
2-1/2"

This item replaces: 91362

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Material
Copper

Description

–
Propress XLC 90 Elbow

Specs

–
Size:

3"

Material:

Copper

Application:

Plumbing

Connection Type:

ProPress

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Material
Application
Connection Type
CURRENT ITEM
3"
Copper
Plumbing
ProPress
3"
Copper
Plumbing
Press

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This is a Quality, 2 1/2 inch pro press part

This is a high quality parts. It works well, No leaks
Bob P
Norfolk, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy