Apply to be a TradeMaster!
Main product image of 3" ProPress XL-C Copper Adapter Flange, Lead Free (Flange x P)
Magnifying glass
Hover image to zoom

3" ProPress XL-C Copper Adapter Flange, Lead Free (Flange x P)

Brand:
Viega
SKU:
20858
Rating:
(1)
Q&A:
(2)
3" ProPress XL-C Copper Adapter Flange, Lead Free (Flange x P)
Magnifying glass
Hover image to zoom
$314.45 each
In Stock
In Stock
Get 19 Tue, Nov 3
Order by today, receive Tuesday
Size: 
3"

This item replaces: 19733

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Copper

Description

–
Use on connections that require 4 or 8 bolt hole configurations. All fitting come with the Smart Connect Feature.

Note: 2-1/2" to 4" XL-C (copper) fittings must be installed with ProPress XL-C rings and V2 Actuator.

Specs

–
Size:

3"

Material:

Copper

Lead Free:

Yes

Connection Type:

ProPress

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Material
Connection Type
Application
3"
Copper
ProPress
Plumbing
3"
Copper
Press
Plumbing

You May Also Need

3" ProPress XL-C Copper Coupling - No Stop (Lead Free)
SKU: 20748
Viega

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would recommend these guys

This worked perfectly for my chiller install
Dan
Grand island Nebraska
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: is this flange dielectric

Asked by vin 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This is a Powder coated steel flange plate with EPDM sealing element. If using a flange and gasket, then the gasket would act as a dielectric and prevent galvanic corrosion between dissimilar metals.

Was this review helpful to you?

Q: WHAT IS THE FLANGE MADE OF? WOULD A DIELECTRIC BE REQUIRED OR IS IT INCORPORATED IN THE FITTING?

Asked by LarryDJr 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This is a Powder coated steel flange plate with EPDM sealing element. If using a flange and gasket, then the gasket would act as a dielectric and prevent galvanic corrosion between dissimilar metals.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy