Apply to be a TradeMaster!
Main product image of 3" ProPress XL-C x Male Copper Adapter
Magnifying glass
Hover image to zoom
3" ProPress XL-C x Male Copper Adapter
Magnifying glass
Hover image to zoom
$225.21 each
In Stock
In Stock
Get 20 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Connection Type
Press x Male Connection
Product Highlight: Material
Copper
Product Highlight: Thread Type
Male Thread Type

Description

–
Propress Copper Adapter

Specs

–
Size:

3"

Material:

Copper

Application:

Plumbing

Thread Type:

Male

Connection Type:

Press x Male

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Application
Thread Type
Connection Type
CURRENT ITEM
Product Image of 3" ProPress XL-C x Male Copper Adapter
3" ProPress XL-C x Male Copper Adapter
SKU: 20828
3"
Copper
Plumbing
Male
Press x Male
3"
Copper
Plumbing
Press x Male
Press x Male

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy