Apply to be a TradeMaster!
Main product image of 3" ProPress XL-C x FTG Copper 90° Street Elbow
Magnifying glass
Hover image to zoom
3" ProPress XL-C x FTG Copper 90° Street Elbow
Magnifying glass
Hover image to zoom
$240.32 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3"
3"

MANUALS (1)


This item replaces: 91497

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Connection Type
Press x Fitting Connection
Product Highlight: Material
Copper

Description

–
Propress XLC 90 Street Elbow

Specs

–
Size:

3"

Material:

Copper

Application:

Plumbing

Connection Type:

Press x Fitting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Application
Connection Type
3"
Copper
Plumbing
Press x Fitting
3"
Copper
Plumbing
Press x Fitting

You May Also Need

3" ProPress XL-C x Male Copper Adapter
SKU: 20828
Viega
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy