Shop Resideo Sale
Main product image of 4" ProPress Full Port Ball Valve w/ Metal Handle (Lead Free)
Magnifying glass
Hover image to zoom

4" ProPress Full Port Ball Valve w/ Metal Handle (Lead Free)

Brand:
Viega
SKU:
78310
Rating:
(2)
Q&A:
(0)
4" ProPress Full Port Ball Valve w/ Metal Handle (Lead Free)
Magnifying glass
Hover image to zoom
$891.06 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
4" ProPress Full Port Ball Valve w/ Metal Handle (Lead Free)

Product Features:
  • For potable water applications
  • Brass
  • Press connection
  • Full port
  • Components: Stainless steel ball, EPDM sealing elements

Specs

–
Size:

4"

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect

Component arrived in perfect condition, and in a timely fashion! I could not ask for better..
Marcus
Los Angeles
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Installed this on my incoming service line in my 1 bathroom house. Needed a few reducers, but made it work.
Chris
South Jersey, nj
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy