Apply to be a TradeMaster!
Main product image of 3/4" PEX Crimp x 3/4" Lav PureFlow Elbow (Plastic Nut)
Magnifying glass
Hover image to zoom

3/4" PEX Crimp x 3/4" Lav PureFlow Elbow (Plastic Nut)

Brand:
Viega
SKU:
43244
Rating:
(1)
Q&A:
(0)
3/4" PEX Crimp x 3/4" Lav PureFlow Elbow (Plastic Nut)
Magnifying glass
Hover image to zoom
$5.82 each
BOX UP & SAVE 8%
$133.75 box of 25
$5.35 each
In Stock
In Stock
Get 25 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
PolyAlloy
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
NSF, ASTM F877, ASTM F1807 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
PolyAlloy PEX Crimp Lav Elbows are swivel elbows that are used to connect PEX tubing to a lav fixture using a PolyAlloy PEX Crimp Connection.

Specs

–
Size:

3/4"

Material:

PolyAlloy

PEX Size:

3/4"

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Warranty:

10 Year Limited

Thread Type:

Female

Standards Met:

NSF

ASTM F877

ASTM F1807

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Thread Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works Great

Works Great!
Marine Inventory
Augusta, ME
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy