Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x 1/2" Lav PureFlow Elbow (Plastic Nut)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x 1/2" Lav PureFlow Elbow (Plastic Nut)

Brand:
Viega
SKU:
43233
Rating:
(1)
Q&A:
(0)
1/2" PEX Crimp x 1/2" Lav PureFlow Elbow (Plastic Nut)
Magnifying glass
Hover image to zoom
$2.26 each
BOX UP & SAVE 6%
$106.00 box of 50
$2.12 each
In Stock
In Stock
Get 310 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
PolyAlloy
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
NSF, ASTM F877, ASTM F1807 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
PolyAlloy PEX Crimp Lav Elbows are swivel elbows that are used to connect PEX tubing to a lav fixture using a PolyAlloy PEX Crimp Connection.

Specs

–
Size:

1/2"

Material:

PolyAlloy

PEX Size:

1/2"

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Warranty:

10 Year Limited

Thread Type:

Female

Standards Met:

NSF

ASTM F877

ASTM F1807

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Thread Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Pressure (PSI)
Standards Met
Fitting System Compatibility
Tubing Compatibility
1/2"
200
NSF
ASTM F877
ASTM F1807
Clamp
Crimp
PEX
Everflow
1/2"
100
ASTM F877
ASTM F2159
CSA B137.5
Crimp
Clamp
PEX
1/2" x 1/2"
100
ASTM F877
ASTM F2159
CSA B137.5
Crimp
Clamp
PEX
1/2" x 1/2"
200
CSA B137.5
ASTM F2159
NSF 61
NSF 372
ASTM F877
NSF 14
Clamp
Crimp
PEX

You May Also Need

1/2" PEX Crimp x 1/2" Lav PureFlow Adapter (Plastic Nut)
SKU: 43333
Viega

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works Great

Works Great!
Marine Inventory
Augusta, ME
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy