Apply to be a TradeMaster!
Main product image of 1" x 1-1/2" PEX Press PureFlow Polymer Coupling (Lead Free)
Magnifying glass
Hover image to zoom

1" x 1-1/2" PEX Press PureFlow Polymer Coupling (Lead Free)

Brand:
Viega
SKU:
49358
Rating:
(0)
Q&A:
(0)
1" x 1-1/2" PEX Press PureFlow Polymer Coupling (Lead Free)
Magnifying glass
Hover image to zoom
$11.87 each
BOX UP & SAVE 4%
$57.00 box of 5
$11.40 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Size: 
1" x 1-1/2"
1-1/4" x 1-1/2"3/8"1/2"3/4"1"1-1/4"1-1/2"2"1/2" x 3/8"3/4" x 1-1/2"3/4" x 1-1/4"3/4" x 1/2"3/4" x 1"1" x 1-1/2"1" x 1-1/4"2" x 1-1/2"


Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1-1/2"
Product Highlight: Material
Polymer
Product Highlight: Connection Type
PEX Press Connection
Product Highlight: Lead Free
Yes

Description

–
1" x 1-1/2" PEX Press Polymer Coupling (Lead Free)

Product Features
  • Smart Connect Feature
  • Polymer
  • Press connection

Specs

–
Type:

Adapter

Size:

1" x 1-1/2"

Connection Type:

PEX Press

Material:

Polymer

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
Lead Free
CURRENT ITEM
Product Image of 1" x 1-1/2" PEX Press PureFlow Polymer Coupling (Lead Free)
1" x 1-1/2" PEX Press PureFlow Polymer Coupling (Lead Free)
SKU: 49358
1" x 1-1/2"
PEX Press
Polymer
Yes

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy