Apply to be a TradeMaster!
Main product image of 3/4" x 1/2" PEX Press PureFlow Polymer Coupling (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 1/2" PEX Press PureFlow Polymer Coupling (Lead Free)

Brand:
Viega
SKU:
49343
Rating:
(0)
Q&A:
(0)
3/4" x 1/2" PEX Press PureFlow Polymer Coupling (Lead Free)
Magnifying glass
Hover image to zoom
$2.99 each
BOX UP & SAVE 6%
$70.50 box of 25
$2.82 each
In Stock
In Stock
Get 349 Thu, Oct 1
Order by today, receive Thursday
Size: 
3/4" x 1/2"
1-1/4" x 1-1/2"3/8"1/2"3/4"1"1-1/4"1-1/2"2"1/2" x 3/8"3/4" x 1-1/2"3/4" x 1-1/4"3/4" x 1/2"3/4" x 1"1" x 1-1/2"1" x 1-1/4"2" x 1-1/2"


Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Material
Polymer
Product Highlight: Connection Type
PEX Press Connection
Product Highlight: Lead Free
Yes

Description

–
3/4" x 1/2" PEX Press Polymer Coupling (Lead Free)

Product Features
  • Smart Connect Feature
  • Polymer
  • Press connection

Specs

–
Type:

Adapter

Size:

3/4" x 1/2"

Connection Type:

PEX Press

Material:

Polymer

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Size
Connection Type
Lead Free
CURRENT ITEM
Product Image of 3/4" x 1/2" PEX Press PureFlow Polymer Coupling (Lead Free)
3/4" x 1/2" PEX Press PureFlow Polymer Coupling (Lead Free)
SKU: 49343
3/4" x 1/2"
PEX Press
Yes

You May Also Need

1/2" PEX Press PureFlow Polymer 90-Degree Elbow (Lead Free)
SKU: 49220
Viega
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy