Shop Resideo Sale
Main product image of 3/4" x 1-1/4" PEX Press PureFlow Polymer Coupling (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 1-1/4" PEX Press PureFlow Polymer Coupling (Lead Free)

Brand:
Viega
SKU:
49347
Rating:
(0)
Q&A:
(0)
3/4" x 1-1/4" PEX Press PureFlow Polymer Coupling (Lead Free)
Magnifying glass
Hover image to zoom
$10.82 each
BOX UP & SAVE 4%
$51.80 box of 5
$10.36 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Size: 
3/4" x 1-1/4"
3/4"


Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1-1/4"
Product Highlight: Material
Polymer
Product Highlight: Connection Type
PEX Press Connection
Product Highlight: Lead Free
Yes

Description

–
3/4" x 1-1/4" PEX Press Polymer Coupling (Lead Free)

Product Features
  • Smart Connect Feature
  • Polymer
  • Press connection

Specs

–
Type:

Adapter

Size:

3/4" x 1-1/4"

Connection Type:

PEX Press

Material:

Polymer

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
Lead Free
CURRENT ITEM
Product Image of 3/4" x 1-1/4" PEX Press PureFlow Polymer Coupling (Lead Free)
3/4" x 1-1/4" PEX Press PureFlow Polymer Coupling (Lead Free)
SKU: 49347
3/4" x 1-1/4"
PEX Press
Polymer
Yes

You May Also Need

1-1/4" x 1" x 1" PEX Press PureFlow Polymer Tee
SKU: 49755
Viega
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy