Apply to be a TradeMaster!
Main product image of 3/4" x 1/2" ProPress Copper 90° Reducing Elbow
Magnifying glass
Hover image to zoom
3/4" x 1/2" ProPress Copper 90° Reducing Elbow
Magnifying glass
Hover image to zoom
$10.30 each
BOX UP & SAVE 5%
$147.15 box of 15
$9.81 each
In Stock
In Stock
Get 165 Mon, Oct 5
Order by today, receive Monday
Size: 
3/4" x 1/2"
1-1/2"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2"

Specs

–
Size:

3/4" x 1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again and again

These fittings are perfect for many occasions are extremely perfect thank you.
Pollo
Orange ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast and efficient service!

The products came fast and exactly as ordered!
SQ1
CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy this item again.

I love pro press and how far they have come with the fittings and these just hit the spot !
Kynghdom
CT
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy