Apply to be a TradeMaster!
Main product image of 1" Press Copper Coupling, No-Stop
Magnifying glass
Hover image to zoom
1" Press Copper Coupling, No-Stop
Magnifying glass
Hover image to zoom
$11.86 each
BOX UP & SAVE 10%
$53.10 box of 5
$10.62 each
In Stock
In Stock
Get 54 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

MANUALS (1)


This item replaces: BP0-NSTOP-16

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Copper

Description

–
1" Copper Press Coupling, No-Stop

Specs

–
Size:

1"

Connection Type:

Press

Material:

Copper

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Size
Connection Type
Material
Application
CURRENT ITEM
Product Image of 1" Press Copper Coupling, No-Stop
1" Press Copper Coupling, No-Stop
SKU: 50157
(4)
1"
Press
Copper
Plumbing
1"
Press
Copper
Plumbing

You May Also Need

1" Press Full Port Brass Ball Valve (Lead Free)
SKU: PRBV100
Bluefin

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Worked well

Was easy to use. I used a manual tool to crimp.
Stony
NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made time saver.

Quality product. Saves time and allows you to work with wet lines without concern for burning up framing or wiring.
Jarom
MO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

All these JW press fittings are good
TL
Hilliard,Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Easy to order any supplies
URI
Virginia
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the maximum rated temperature?

Asked by dick 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The maximum rated temperature is 250 deg. F for this coupling.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy