Apply to be a TradeMaster!
Main product image of 1" ProPress Extended Copper Coupling - No Stop (Lead Free)
Magnifying glass
Hover image to zoom
1" ProPress Extended Copper Coupling - No Stop (Lead Free)
Magnifying glass
Hover image to zoom
$39.17 each
In Stock
In Stock
Get 25 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1"
1/2"3/4"1"1-1/4"1-1/2"2"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Material
Copper

Specs

–
Size:

1"

Material:

Copper

Application:

Plumbing

Connection Type:

ProPress

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Application
Connection Type
CURRENT ITEM
Product Image of 1" ProPress Extended Copper Coupling - No Stop (Lead Free)
1" ProPress Extended Copper Coupling - No Stop (Lead Free)
SKU: 79015
(1)
1"
Copper
Plumbing
ProPress
1"
Copper
Plumbing
Press

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect item

Great item that can get you out of a tight spot when you need it. Better yet Supply house goes out of there way to get your materials to you on time all the time. High quality products. My number 1 go to place.
SAC
IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy