Apply to be a TradeMaster!
Main product image of 3/4" ProPress Extended Copper Coupling - No Stop (Lead Free)
Magnifying glass
Hover image to zoom
3/4" ProPress Extended Copper Coupling - No Stop (Lead Free)
Magnifying glass
Hover image to zoom
$29.26 each
BOX UP & SAVE 4%
$140.85 box of 5
$28.17 each
In Stock
In Stock
Get 35 Mon, Nov 23
Order by today, receive Monday
Size: 
3/4"
2"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Material
Copper

Specs

–
Size:

3/4"

Material:

Copper

Application:

Plumbing

Connection Type:

ProPress

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Application
Connection Type
CURRENT ITEM
Product Image of 3/4" ProPress Extended Copper Coupling - No Stop (Lead Free)
3/4" ProPress Extended Copper Coupling - No Stop (Lead Free)
SKU: 79010
(1)
3/4"
Copper
Plumbing
ProPress
3/4" Press Extended Length Copper Coupling, No-Stop
SKU: 50165
3/4"
Copper
Plumbing
Press

You May Also Need

1" ProPress Extended Copper Coupling - No Stop (Lead Free)
SKU: 79015
Viega

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works great!

Will get you out of a tough spot
Maintenance
North Carolina
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How long is this item?

Asked by ROBERT 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

3.50 inches

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy