Apply to be a TradeMaster!
Main product image of 1" Press Copper Union
Magnifying glass
Hover image to zoom
1" Press Copper Union
Magnifying glass
Hover image to zoom
$46.54 each
In Stock
In Stock
Get 62 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1"
1/2"3/4"1"1-1/4"1-1/2"2"
Thread Type: 
Press

MANUALS (1)


This item replaces: BP33-16

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press Connection
Product Highlight: Thread Type
Press Thread Type
Product Highlight: Material
Brass

Specs

–
Thread Type:

Press

Material:

Brass

Size:

1"

Connection Type:

Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Connection Type
CURRENT ITEM
1"
Press
1"
Press

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy