Apply to be a TradeMaster!
Main product image of 3/4" ProPress Full Port Ball Valve w/ Stainless Trim (Lead Free)
Magnifying glass
Hover image to zoom

3/4" ProPress Full Port Ball Valve w/ Stainless Trim (Lead Free)

Brand:
Viega
SKU:
79928
Rating:
(34)
Q&A:
(2)
3/4" ProPress Full Port Ball Valve w/ Stainless Trim (Lead Free)
Magnifying glass
Hover image to zoom
$59.51 each
In Stock
In Stock
Get 10 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
3/4"
1/2"3/4"1"1-1/4"1-1/2"2"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Viega ProPress Ball Valve w/ Smart Connect Feature, Zero Lead
  • For potable water applications
  • Bronze
  • Press connection
  • Full port
  • Components
    • Lockable metal handle
    • Stainless steel ball and stem
    • EPDM sealing elements

Specs

–
Size:

3/4"

Lead Free:

Yes

Port Type:

Full Port

Connection Method:

Press

Connection Type:

Press x Press

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Lead Free
Connection Method
Connection Type
Material
3/4"
Yes
Press
Press x Press
Bronze
3/4"
Yes
Press
Press x Press
Brass

You May Also Need

3/4" ProPress Copper Tee
SKU: 77387
Viega

Product Reviews

4.94 out of 34 reviews
100% would recommend this product
4.94
out of 34 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 34 reviews

Perfect fit, In stock!

Works for our application, have to check the edges and fitment of the pipe as some of these are bent during shipping. We used a ball pean hammer to round out the ends.
NJF41
Pennsylvania
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product.

Fast repairs!
Professor
Bend, OR
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will be reordering again and again.....

Great quality products! Fast ordering and shipping...
Wildman
St Louis, Mo
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastico!

The ProPress ball valve is a game-changer for anyone serious about plumbing efficiency. Installation was a breeze—no sweating, no mess, just a smooth, secure connection in minutes. The build quality is top-notch; it feels solid and reliable, and the handle operates with satisfying precision. I'm particularly impressed with how leak-proof and durable it is. Once installed, it gives complete confidence that the system is tight and secure. The valve opens and closes smoothly, and it feels engineered to last for years. For professional-grade performance without the hassle, the ProPress ball valve is an absolute must-have. It makes plumbing faster, cleaner, and stress-free—highly recommended for both pros and DIY enthusiasts!
Ed
New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

shut down the water

Worked as described and intended
jrjr
phila,pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again.

The fittings were used on a small RO Water System.
Michael
Lancaster, OH
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Good quality without any issues
Old School
California
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

quality and great services .
Tony
MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High Quality

Excellent Quality valve
AST
Seattle, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Needed it at the last minute. Emergency.....I came 2 days sooner than expected. Great product
Mc
St. Louis
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Benefits of ss vs brass/bronze stem

Asked by LC 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The stainless steel version ball valve meets the new lead free requirements and may be used in potable water applications.

Was this review helpful to you?

Q: Will the 2" propress work well in - 30 deg fluid??

Asked by Lee 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupplyStaff

No, the listed minimum operating temperature is 0 degrees F.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy