Apply to be a TradeMaster!
Main product image of 2" ProPress Bronze Full Port Ball Valve w/ Lockable Metal Handle (Lead Free)
Magnifying glass
Hover image to zoom

2" ProPress Bronze Full Port Ball Valve w/ Lockable Metal Handle (Lead Free)

Brand:
Viega
SKU:
79948
Rating:
(0)
Q&A:
(0)
2" ProPress Bronze Full Port Ball Valve w/ Lockable Metal Handle (Lead Free)
Magnifying glass
Hover image to zoom
$325.62 each
In Stock
In Stock
Get 8 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
2"
1/2"3/4"1"1-1/4"1-1/2"2"

MANUALS (1)


This item replaces: 79845

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Bronze
Product Highlight: Port Type
Full Port

Description

–
  • For potable water applications
  • Bronze
  • Press connection
  • Full port
  • Lockable metal handle, stainless steel ball and stem, EPDM sealing elements

Specs

–
Size:

2"

Material:

Bronze

Connection Method:

Press

Connection Type:

Press x Press

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy