Apply to be a TradeMaster!
Main product image of 1/2" PEX Press x 1/2" Polybutylene Adapter w/ Sleeve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Press x 1/2" Polybutylene Adapter w/ Sleeve (Lead Free)

Brand:
Viega
SKU:
97820
Rating:
(1)
Q&A:
(1)
1/2" PEX Press x 1/2" Polybutylene Adapter w/ Sleeve (Lead Free)
Magnifying glass
Hover image to zoom
$8.56 each
BOX UP & SAVE 4%
$82.00 box of 10
$8.20 each
In Stock
In Stock
Get 23 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Bronze
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
PEX Press
Product Highlight: Standards Met
ASTM F877, NSF Standards Met
Product Highlight: Lead Free
Yes

Description

–
Use these adapters for making repairs to existing polybutylene plumbing systems. Adapters join ViegaPEX or FostaPEX tubing to PB tubing. Both connections use Viega press tooling.

"Zero Lead" identifies Viega products meeting the lead free requirements of California and Vermont law, effective January 1, 2010, as tested and listed against NSF - 61 Annex "Zero Lead" identifies Viega products meeting the lead free requirements of California and Vermont law, effective January 1, 2010, as tested and listed against NSF - 61 Annex G

Viega's new Zero Lead bronze material still has superior dezincification properties as compared to standard bronze press fittings and will carry the same trusted listings required for potable water use. Viega selects top quality materials such as zero lead bronze, Eco Brass®, stainless steel, and durable plastics providing the basis for the very highest standards of quality that Viega is known for.

Specs

–
Size:

1/2"

PEX Size:

1/2"

Thread Size:

1/2"

Application:

Heating

Plumbing

Material:

Bronze

Lead Free:

Yes

Max Pressure (PSI):

200

Standards Met:

ASTM F877

NSF

Tubing Compatibility:

PEX

Fitting System Compatibility:

PEX Press

Max Temp (F):

200°F

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PEX Press x 3/4" Polybutylene Adapter w/ Sleeve (Lead Free)
SKU: 97840
Viega

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

NEED THE TOOL

Good looking product good price. BUT--to use these you do need the VIEGA special crimping tool. The PEX crimping tool will NOT work. I first called I didn't know or get this information. I ordered 10 but only after trying 1 I found out the regular PEX crimp tool will not work. When I called back to ask about it, the sales man said right away, "you need the VIEGA CRIMP TOOL". So I ordered 10 of the correct coupler for PB to PEX that will use the PEX crimp tool I had.. There was NO restock charge.
TOM M
PHELAN, CA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does Pex Supply have a tool which can be used to crimp rings on this fitting (3/4" Pex Press X 3/4" PB Adapter) and other Pex tubing, or do I need two different tools, one for Pex and one for the PB side. We have several jobs which need to go from PB to PEX fittings and must have a reliable leak free means of doing this.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

PexSupply does not currently offer rings or tools for polybutylene fittings, although we do offer PEX Press tools. A SharkBite U4016 fitting can do the job without any tools, if you're looking for a different option.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy